KB8928ZX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8928ZX

  • Zoro # G3065949


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Height
2.63
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8928ZX
Zoro #
G3065949
UPC #
663370490897
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.63
Width
3.75
Length
7
Max Deck Thickness
1.5
Item Width (Inch)
3.75
Item Height (Inch)
2.63
Item Length (Inch)
7

Details

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Color
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH8968ZXH
Pop Up Rod Item#
KSPR2968DL
Faucet Holes
3
Cold Handle Item#
KBH8968ZXC
Item Weight (lbs)
5.79
Faucet Centers
8 to 16
Tee Item#
KBTE961
Collection
Millennium
Handle Flange Item#
KBHF8968NDL
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Modern
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Handle Style
Cross

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.