Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8951DL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8951DL

  • Zoro # G3070456


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Width
3.38
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Length
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8951DL
Zoro #
G3070456
UPC #
663370493362
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.44
Height
1.88
Item Width (Inch)
3.38
Item Height (Inch)
1.88
Max Deck Thickness
1-1/4"
Item Length (Inch)
4.44

Details

Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Weight
5.88
Drain Included
Yes
Theme
Modern
Pullout Spray
false
Collection
Concord
Cold Handle Item#
KBH8961DLC
Item Weight (lbs)
5.88
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8951NDL
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4641DL
Handles Included
true
Handle Style
Lever
Hot Handle Item#
KBH8961DLH
Installation Type
Widespread
Faucet Holes
3
Faucet Centers
4 to 8

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Concord mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.