KB8952DL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8952DL
  • Zoro # G3075889
product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Polished Brass
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Height
1.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8952DL
Zoro #
G3075889
UPC #
663370493379
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;Plastic
Color
Polished Brass
Finish
Polished Brass
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
5.88
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Faucet Centers
4 to 8
Cold Handle Item#
KBH8962DLC
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Collection
Concord
Theme
Modern
Handle Style
Lever
Pop Up Rod Item#
KSPR4642DL
Hot Handle Item#
KBH8962DLH
Drain Included
Yes
Installation Type
Widespread
Item Weight (lbs)
5.88
Handle Flange Item#
KBHF8952NDL
Pullout Spray
false
Handles Included
true

Dimensions

Height
1.88
Length
4.44
Width
3.38
Item Height (Inch)
1.88
Item Length (Inch)
4.44
Item Width (Inch)
3.38
Max Deck Thickness
1-1/4"

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Concord mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews