Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8951NDL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8951NDL

  • Zoro # G3079434


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Height
2.06
Length
4.5
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8951NDL
Zoro #
G3079434
UPC #
663370119422
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

Item
Mini-Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Finish
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
5.79
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Handles Included
true
Installation Type
Widespread
Item Weight (lbs)
5.79
Faucet Holes
3
Sidespray
false
Collection
NuvoFusion
Pop Up Rod Item#
KSPR4641DL
Drain Included
Yes
Faucet Centers
4 to 8
Handle Style
Lever
Cold Handle Item#
KBH8661NDLC
Hot Handle Item#
KBH8661NDLH
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8951NDL
Pullout Spray
false

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The NuvoFusion mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.