KS5562PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS5562PKL
  • Zoro # G3061749
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.75
Width
4.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS5562PKL
Zoro #
G3061749
UPC #
663370816062
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Item
Widespread Bathroom Faucet
Material
Brass
Color
Polished Brass
Hose Included
false
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Installation Type
Widespread
Collection
Duchess
Tee Item#
KSTEE2951
Pullout Spray
false
Spout Flange Item#
KSSF3962
Handles Included
true
Handle Flange Item#
KSHF5562
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Handle Style
Lever
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR1162
Item Weight (lbs)
8.75
Drain Included
Yes
Share H&C Handle Item#
KSH1162PKL
Sidespray
false

Dimensions

Width
4.75
Height
3.38
Length
14.88
Item Height (Inch)
3.38
Item Width (Inch)
4.75
Item Length (Inch)
14.88
Max Deck Thickness
2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews