KB8952ZX Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8952ZX

  • Zoro # G3064585


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
3.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8952ZX
Zoro #
G3064585
UPC #
663370490910
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.44
Height
1.88
Item Length (Inch)
4.44
Item Width (Inch)
3.38
Max Deck Thickness
1-1/4"
Item Height (Inch)
1.88

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Color
Polished Brass
Mounting Type
Deck Mount
Weight
5.88
Drain Included
Yes
Tee Item#
KBTE961
Pullout Spray
false
Collection
Millennium
Handle Style
Cross
Pop Up Rod Item#
KSPR4642DL
Theme
Modern
Installation Type
Widespread
Faucet Centers
4 to 8
Handle Flange Item#
KBHF8952NDL
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Handles Included
true
Cold Handle Item#
KBH8962ZXC
Item Weight (lbs)
5.88
Hot Handle Item#
KBH8962ZXH
Shared H&C Cartridge Item#
KBRP101C

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Millennium mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.