Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8958DL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8958DL

  • Zoro # G3069570


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8958DL
Zoro #
G3069570
UPC #
663370493393
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
1.88
Length
4.44
Max Deck Thickness
1-1/4"
Item Width (Inch)
3.38
Item Height (Inch)
1.88
Item Length (Inch)
4.44

Details

Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.88
Hot Handle Item#
KBH8968DLH
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.88
Tee Item#
KBTE961
Theme
Modern
Pop Up Rod Item#
KSPR4648DL
Collection
Concord
Cold Handle Item#
KBH8968DLC
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Installation Type
Widespread
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8958NDL
Drain Included
Yes
Faucet Holes
3

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Concord mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.