KB8958ZX Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8958ZX

  • Zoro # G3060349


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Width
3.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8958ZX
Zoro #
G3060349
UPC #
663370490934
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
1.88
Length
4.44
Item Width (Inch)
3.38
Item Length (Inch)
4.44
Max Deck Thickness
1-1/4"
Item Height (Inch)
1.88

Details

Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Brushed Nickel
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Color
Brushed Nickel
Weight
5.88
Cold Handle Item#
KBH8968ZXC
Item Weight (lbs)
5.88
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Handle Flange Item#
KBHF8958NDL
Theme
Modern
Faucet Centers
4 to 8
Collection
Millennium
Hot Handle Item#
KBH8968ZXH
Pop Up Rod Item#
KSPR4648DL
Drain Included
Yes
Tee Item#
KBTE961
Handles Included
true
Faucet Holes
3

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Millennium mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.