KB8962DKL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8962DKL
  • Zoro # G3079364
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
5.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.31
Valve Type
Washerless Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8962DKL
Zoro #
G3079364
UPC #
663370492594
Country of Origin
Taiwan, Province of China
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Brass
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
ADA Compliant
true
Weight
5.79
Item Weight (lbs)
5.79
Tee Item#
KBTE961
Faucet Centers
8 to 16
Cold Handle Item#
KBH8962DKLC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Theme
Modern
Handle Flange Item#
KBHF8962NDL
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF8962NDL
Installation Type
Widespread
Drain Included
Yes
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Pop Up Rod Item#
KSPR4642DL
Hot Handle Item#
KBH8962DKLH
Collection
Kaiser

Dimensions

Length
5.75
Height
2.31
Width
4.06
Item Height (Inch)
2.31
Item Width (Inch)
4.06
Item Length (Inch)
5.75
Max Deck Thickness
1-1/2"

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.