Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8961DX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8961DX

  • Zoro # G3074839


product price: $285.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass;Zinc Alloy;Plastic
Length
5.75
Mounting Type
Deck Mount
Height
2.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8961DX
Zoro #
G3074839
UPC #
663370491764
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4.06
Item Height (Inch)
2.31
Max Deck Thickness
1.5
Item Width (Inch)
4.06
Item Length (Inch)
5.75

Details

ADA Compliant
false
Material
Brass;Zinc Alloy;Plastic
Finish
Polished Chrome
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Polished Chrome
Weight
5.79
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3
Item Weight (lbs)
5.79
Theme
Modern
Cold Handle Item#
KBH8961DXC
Hot Handle Item#
KBH8961DXH
Shared H&C Cartridge Item#
KBRP101C
Collection
Concord
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handle Style
Cross
Handle Flange Item#
KBHF8961NDL
Pullout Spray
false
Drain Included
Yes
Spout Flange Item#
KBSF8961NDL
Tee Item#
KBTE961
Faucet Centers
8 to 16

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.