Shop KINGSTON BRASS

KB8962DX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8962DX
  • Zoro # G3072319

product price: 
$
326.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.06
Height
2.31
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8962DX
Zoro #
G3072319
UPC #
663370491771
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Polished Brass
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
5.79
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.79
Theme
Modern
Cold Handle Item#
KBH8962DXC
Hot Handle Item#
KBH8962DXH
Tee Item#
KBTE961
Handle Flange Item#
KBHF8962NDL
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL
Handle Style
Cross
Handles Included
true
Drain Included
Yes
Installation Type
Widespread
Pullout Spray
false
Spout Flange Item#
KBSF8962NDL
Collection
Concord

Dimensions

Width
4.06
Height
2.31
Length
5.75
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Max Deck Thickness
1.5
Item Width (Inch)
4.06

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.