Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8961FL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8961FL

  • Zoro # G3079398


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8961FL
Zoro #
G3079398
UPC #
663370000409
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.75
Height
4.06
Width
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Polished Chrome
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.77
Handle Style
Lever
Faucet Centers
8 to 16
Sidespray
false
Spout Flange Item#
KBSF961
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handles Included
true
Cold Handle Item#
KBH8621C
Collection
Royale
Pop Up Rod Item#
KBPR951
Handle Flange Item#
KBHF951
Faucet Holes
3
Hot Handle Item#
KBH8621H
Pullout Spray
false
Theme
Modern
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.09

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.