Shop KINGSTON BRASS

KB8962DL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8962DL
  • Zoro # G3072249

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Width
4.06
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Height
2.31
Color
Polished Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8962DL
Zoro #
G3072249
UPC #
663370493416
Country of Origin
Taiwan, Province of China
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Color
Polished Brass
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Weight
5.79
Installation Type
Widespread
Hot Handle Item#
KBH8962DLH
Handle Flange Item#
KBHF8962NDL
Drain Included
Yes
Pullout Spray
false
Collection
Concord
Tee Item#
KBTE961
Theme
Modern
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL
Faucet Centers
8 to 16
Cold Handle Item#
KBH8962DLC
Item Weight (lbs)
5.79
Spout Flange Item#
KBSF8962NDL
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true

Dimensions

Width
4.06
Height
2.31
Length
5.75
Item Width (Inch)
4.06
Item Length (Inch)
5.75
Max Deck Thickness
1-1/2"
Item Height (Inch)
2.31

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.