Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8962FL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8962FL

  • Zoro # G3079160


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Material
Brass
Width
5.75
Length
13.75
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8962FL
Zoro #
G3079160
UPC #
663370001376
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Length
13.75
Height
4.06
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

Valve Type
Washerless Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Durable washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
ADA Compliant
true
Weight
5.77
Handle Flange Item#
KBHF952
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8622H
Theme
Modern
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Item Weight (lbs)
6.09
Cold Handle Item#
KBH8622C
Handles Included
true
Spout Flange Item#
KBSF962
Drain Included
Yes
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR952
Pullout Spray
false
Sidespray
false
Collection
Royale
Faucet Holes
3

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.