Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8965DPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8965DPL

  • Zoro # G3065888


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8965DPL
Zoro #
G3065888
UPC #
663370494246
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4.06
Height
2.31
Item Height (Inch)
2.31
Max Deck Thickness
1-1/2"
Item Length (Inch)
5.75
Item Width (Inch)
4.06

Details

Color
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.79
Installation Type
Widespread
Handle Flange Item#
KBHF8965NDL
Spout Flange Item#
KBSF8965NDL
Tee Item#
KBTE961
Drain Included
Yes
Collection
Paris
Item Weight (lbs)
5.79
Faucet Centers
8 to 16
Faucet Holes
3
Hot Handle Item#
KBH8965DPLH
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4645DL
Theme
Modern
Handle Style
Lever
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8965DPLC
Handles Included
true

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.