Shop KINGSTON BRASS

KS1160BEX 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS1160BEX
  • Zoro # G3068408

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1160BEX
Zoro #
G3068408
UPC #
663370534737
Country of Origin
Taiwan, Province of China
Finish
Matte Black
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Weight
6.56
Faucet Holes
3
Installation Type
Widespread
Theme
Traditional
Hot Handle Item#
KSH285MBH
Pop Up Rod Item#
KSPR1160
Handle Style
Cross
Sidespray
false
Drain Included
Yes
Faucet Centers
8 to 16
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.56
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH285MBC
Collection
Essex
Handle Flange Item#
KSHF1160
Handles Included
true
Spout Flange Item#
KSSF1160
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Hose Included
false
Tee Item#
KSTEE2951

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Width (Inch)
3.5
Max Deck Thickness
1.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.