KB8965DX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8965DX

  • Zoro # G3058644


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Width
4.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8965DX
Zoro #
G3058644
UPC #
663370491788
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.06
Height
2.31
Length
5.75
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4.06
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
false
Finish
Oil Rubbed Bronze
Weight
5.79
Collection
Concord
Hot Handle Item#
KBH8965DXH
Item Weight (lbs)
5.79
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Pullout Spray
false
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4645DL
Handle Flange Item#
KBHF8965NDL
Tee Item#
KBTE961
Spout Flange Item#
KBSF8965NDL
Handles Included
true
Drain Included
Yes
Theme
Modern
Handle Style
Cross
Installation Type
Widespread
Cold Handle Item#
KBH8965DXC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.