KB8965FL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8965FL

  • Zoro # G3073265


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
4.06
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8965FL
Zoro #
G3073265
UPC #
663370107306
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
13.75
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
5.77
Handle Flange Item#
KBHF955
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Collection
Royale
Theme
Modern
Cold Handle Item#
KBH8625C
Handles Included
true
Spout Flange Item#
KBSF965
Tee Item#
KBTE961
Installation Type
Widespread
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR955
Faucet Centers
8 to 16
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8625H
Item Weight (lbs)
6.1

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.