KB8965ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8965ZX

  • Zoro # G3065930


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8965ZX
Zoro #
G3065930
UPC #
663370490965
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.06
Height
2.31
Length
5.75
Item Length (Inch)
5.75
Item Width (Inch)
4.06
Max Deck Thickness
1-1/2"
Item Height (Inch)
2.31

Details

Finish
Oil Rubbed Bronze
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Weight
5.79
Collection
Millennium
Cold Handle Item#
KBH8965ZXC
Faucet Holes
3
Hot Handle Item#
KBH8965ZXH
Handle Style
Cross
Installation Type
Widespread
Item Weight (lbs)
5.79
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF8965NDL
Handle Flange Item#
KBHF8965NDL
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTE961
Faucet Centers
8 to 16
Handles Included
true
Drain Included
Yes
Theme
Modern
Pop Up Rod Item#
KSPR4645DL
Pullout Spray
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.