KB8968DX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8968DX

  • Zoro # G3075618


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Length
5.75
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8968DX
Zoro #
G3075618
UPC #
663370491795
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Width
4
Height
2.31
Max Deck Thickness
1.5
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Spout Flange Item#
KBSF8968NDL
Item Weight (lbs)
5.79
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Flange Item#
KBHF8968NDL
Collection
Concord
Cold Handle Item#
KBH8968DXC
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Handle Style
Cross
Pullout Spray
false
Installation Type
Widespread
Faucet Holes
3
Pop Up Rod Item#
KSPR4648DL
Theme
Modern
Hot Handle Item#
KBH8968DXH
Faucet Centers
8 to 16

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.