KB8968NDL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8968NDL

  • Zoro # G3079748


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8968NDL
Zoro #
G3079748
UPC #
663370119491
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Length
5.75
Width
4
Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Mounting Type
Deck Mount
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.94
Faucet Centers
8 to 16
Drain Included
Yes
Spout Flange Item#
KBSF8968NDL
Collection
NuvoFusion
Item Weight (lbs)
5.94
Hot Handle Item#
KBH8968NDLH
Handle Flange Item#
KBHF8968NDL
Cold Handle Item#
KBH8968NDLC
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4648DL
Faucet Holes
3
Tee Item#
KBTE961
Handles Included
true
Installation Type
Widespread
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Modern

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.