KB8981DKL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8981DKL

  • Zoro # G3065224


product price: $269.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Height
2.56
Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8981DKL
Zoro #
G3065224
UPC #
663370492624
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Length
5.69
Width
5
Max Deck Thickness
1-1/2"
Item Width (Inch)
5
Item Height (Inch)
2.56
Item Length (Inch)
5.69

Details

Finish
Polished Chrome
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Weight
5.79
Handles Included
true
Pullout Spray
false
Faucet Centers
8 to 16
Collection
Kaiser
Handle Style
Lever
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
5.79
Spout Flow Rate (GPM)
1.2
Theme
Modern
Handle Flange Item#
KBHF8961NDL
Hot Handle Item#
KBH8961DKLH
Tee Item#
KBTE961
Faucet Holes
3
Installation Type
Widespread
Cold Handle Item#
KBH8961DKLC
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF8981NDL
Drain Included
Yes

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.