KB8981ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8981ZX

  • Zoro # G3060330


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Length
5.69
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.56
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8981ZX
Zoro #
G3060330
UPC #
663370490989
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.69
Height
2.56
Width
5
Item Height (Inch)
2.56
Item Length (Inch)
5.69
Item Width (Inch)
5
Max Deck Thickness
1-1/4"

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Chrome
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
false
Valve Type
Washerless Cartridge
Weight
5.79
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
5.79
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Faucet Holes
3
Hot Handle Item#
KBH8961ZXH
Pop Up Rod Item#
KSPR4641DL
Theme
Modern
Faucet Centers
8 to 16
Spout Flange Item#
KBSF8981NDL
Tee Item#
KBTE961
Pullout Spray
false
Installation Type
Widespread
Collection
Millennium
Handle Flange Item#
KBHF8961NDL
Cold Handle Item#
KBH8961ZXC

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.