Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8982DL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8982DL

  • Zoro # G3059159


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Length
5.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8982DL
Zoro #
G3059159
UPC #
663370493454
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.69
Width
5
Height
2.56
Item Height (Inch)
2.56
Item Width (Inch)
5
Max Deck Thickness
1-1/4"
Item Length (Inch)
5.69

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Color
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Weight
5.79
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4642DL
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Installation Type
Widespread
Theme
Modern
Faucet Centers
8 to 16
Collection
Concord
Pullout Spray
false
Spout Flange Item#
KBSF8982NDL
Drain Included
Yes
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.79
Cold Handle Item#
KBH8962DLC
Handle Flange Item#
KBHF8962NDL
Hot Handle Item#
KBH8962DLH
Faucet Holes
3

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.