Shop KINGSTON BRASS

KS8921CML 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS8921CML
  • Zoro # G3077620

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8921CML
Zoro #
G3077620
UPC #
663370553820
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Number of Handles
2
Color
Polished Chrome
Mounting Type
Deck Mount
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.37
Faucet Holes
3
Collection
Manhattan
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Handle Style
Lever
Installation Type
Widespread
Pulldown Spray
false
Pop Up Rod Item#
KSPR8921DL
Spout Flange Item#
KSSF8921
Item Weight (lbs)
9.37
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Faucet Centers
8 to 16
Pullout Spray
false
Handle Flange Item#
KSHF2961DL
Theme
Modern
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KBH6631CML
Drain Included
Yes

Dimensions

Width
7.88
Height
2
Length
11.63
Item Width (Inch)
7.88
Item Length (Inch)
11.63
Max Deck Thickness
2
Item Height (Inch)
2

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.