KB8985NFL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8985NFL

  • Zoro # G3057320


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Width
5.25
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 5-1/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8985NFL
Zoro #
G3057320
UPC #
663370133671
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Item Length (Inch)
6
Item Height (Inch)
2.5
Item Width (Inch)
5.25

Details

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 5-1/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Valve Type
Washerless Cartridge
Weight
5.79
Tee Item#
KBTE961
Spout Flange Item#
KBSF985
Handles Included
true
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Handle Style
Lever
Installation Type
Widespread
Collection
NuWave French
Cold Handle Item#
KBH8625NFLC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Item Weight (lbs)
5.79
Drain Included
Yes
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR955
Handle Flange Item#
KBHF955
Theme
Modern
Hot Handle Item#
KBH8625NFLH

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.