KS5561AX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS5561AX
  • Zoro # G3071034
product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Height
2.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS5561AX
Zoro #
G3071034
UPC #
663370071140
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
6.62
Material
Brass
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR1161
Handles Included
true
Item Weight (lbs)
6.62
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Drain Included
Yes
Theme
Traditional
Hot Handle Item#
KSH1161AXH
Faucet Holes
3
Faucet Centers
8 to 16
Handle Flange Item#
KSHF5561
Collection
Royale
Installation Type
Widespread
Spout Flange Item#
KSSF3961
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Tee Item#
KSTEE2951
Cold Handle Item#
KSH1161AXC

Dimensions

Height
2.81
Width
3.38
Length
4.75
Item Height (Inch)
2.81
Item Length (Inch)
4.75
Max Deck Thickness
1.75
Item Width (Inch)
3.38

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews