KB8988DL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8988DL

  • Zoro # G3061240


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Height
2.56
Finish
Brushed Nickel
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB8988DL
Zoro #
G3061240
UPC #
663370493478
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Length
5.69
Width
5
Max Deck Thickness
1-1/4"
Item Height (Inch)
2.56
Item Length (Inch)
5.69
Item Width (Inch)
5

Details

ADA Compliant
true
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Spout Flange Item#
KBSF8988NDL
Pullout Spray
false
Item Weight (lbs)
5.79
Hot Handle Item#
KBH8968DLH
Handles Included
true
Installation Type
Widespread
Collection
Kaiser
Faucet Holes
3
Drain Included
Yes
Handle Flange Item#
KBHF8968NDL
Handle Style
Lever
Cold Handle Item#
KBH8968DLC
Faucet Centers
8 to 16
Theme
Modern
Tee Item#
KBTE961
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4648DL
Spout Flow Rate (GPM)
1.2

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.