Zoro Homepage

KB8988DPL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8988DPL

  • Zoro # G3055920


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Width
5
Height
2.56
Color
Brushed Nickel
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8988DPL
Zoro #
G3055920
UPC #
663370494291
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
2.56
Length
5.69
Max Deck Thickness
1.25
Item Height (Inch)
2.56
Item Width (Inch)
5
Item Length (Inch)
5.69

Details

Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Number of Handles
2
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Collection
Paris
Cold Handle Item#
KBH8968DPLC
Handles Included
true
Spout Flange Item#
KBSF8988NDL
Hot Handle Item#
KBH8968DPLH
Pop Up Rod Item#
KSPR4648DL
Installation Type
Widespread
Item Weight (lbs)
5.79
Handle Flange Item#
KBHF8968NDL
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Tee Item#
KBTE961
Theme
Modern
Drain Included
Yes
Faucet Holes
3
Pullout Spray
false

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.