Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8988EFL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8988EFL

  • Zoro # G3055869


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
5
Height
2.56
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8988EFL
Zoro #
G3055869
UPC #
663370490194
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
2.56
Length
5.69
Item Height (Inch)
2.56
Item Length (Inch)
5.69
Max Deck Thickness
1.25
Item Width (Inch)
5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Brushed Nickel
Color
Brushed Nickel
Weight
5.79
Cold Handle Item#
KBH8968EFLC
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KBH8968EFLH
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Spout Flange Item#
KBSF8988NDL
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.79
Collection
Centurion
Handle Style
Lever
Drain Included
Yes
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4648DL
Handle Flange Item#
KBHF8968NDL
Theme
Modern
Faucet Centers
8 to 16
Handles Included
true

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.