KB918BL Vintage Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB918BL

  • Zoro # G3062850


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Length
4
Valve Type
Washerless Cartridge
Width
3.75
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB918BL
Zoro #
G3062850
UPC #
663370056321
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Width
3.75
Height
2.06
Item Width (Inch)
3.75
Item Length (Inch)
4
Item Height (Inch)
2.06

Details

Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Nickel
Number of Handles
2
Material
Brass
Weight
5.54
Collection
Vintage
Cold Handle Item#
KBH3608BLC
Theme
Traditional
Item Weight (lbs)
5.54
Hot Handle Item#
KBH3608BLH
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR958
Spout Flow Rate (GPM)
1.2
Handles Included
true
Handle Flange Item#
KBHF958
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Sidespray
false
Spout Flange Item#
KBSF918
Faucet Centers
4 to 8
Handle Style
Lever
Installation Type
Widespread

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.