Shop FAUCETURE
See all product information
Create Account
FSC1974AKL Duchess Widespread Bathroom Faucet W/ Retail Pop-Up, Blk SS
- Mfr # FSC1974AKL
- Zoro # G3073229
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Width
5.19
Finish
Black Stainless
Height
6
Color
Black Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC1974AKL
- Zoro #
- G3073229
- UPC #
- 663370738616
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.19
- Height
- 6
- Length
- 14.26
Details
- Mounting Type
- Deck Mount
- Finish
- Black Stainless
- Color
- Black Stainless
- Material
- Brass
- Features
- Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 3-15/16", Spout reach: 5-3/16", Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Easy-to-clean
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Valve Type
- Ceramic Disc Cartridge
- Number of Handles
- 2
- Weight
- 6.06
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium black stainless finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.