Shop KINGSTON BRASS

KB941AL Victorian Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB941AL
  • Zoro # G3056955

product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Length
4.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB941AL
Zoro #
G3056955
UPC #
663370000058
Country of Origin
Taiwan, Province of China
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Color
Polished Chrome
Material
Brass
Weight
6.06
Pop Up Rod Item#
KBPR951
Handle Flange Item#
KBHF951
Tee Item#
KBTE961
Faucet Centers
4 to 8
Theme
Traditional
Drain Included
Yes
Hot Handle Item#
KBH601ALH
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handle Style
Lever
Cold Handle Item#
KBH601ALC
Sidespray
false
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Collection
Victorian
Item Weight (lbs)
6.06
Installation Type
Widespread

Dimensions

Length
4.5
Width
3.5
Height
2.06
Item Height (Inch)
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.