Shop KINGSTON BRASS

KB944AL Victorian Mini-Widespread Bathroom Faucet, Chrome/ Brass

  • Mfr # KB944AL
  • Zoro # G3057585

product price: 
$
162.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
3.5
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB944AL
Zoro #
G3057585
UPC #
663370028502
Country of Origin
Taiwan, Province of China
Number of Handles
2
Material
Brass
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome/Polished Brass
Mounting Type
Deck Mount
Color
Polished Chrome/Polished Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.06
Faucet Holes
3
Collection
Victorian
Item Weight (lbs)
6.06
Pop Up Rod Item#
KBPR952
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Cold Handle Item#
KBH604ALC
Handle Flange Item#
KBHF952
Sidespray
false
Faucet Centers
4 to 8
Handles Included
true
Hot Handle Item#
KBH604ALH
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Tee Item#
KBTE961

Dimensions

Width
3.5
Height
2.06
Length
4.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.