KB942AX Victorian Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB942AX

  • Zoro # G3057086


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Length
4.5
ADA Compliant
false
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB942AX
Zoro #
G3057086
UPC #
663370003202
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
3.5
Height
2.06
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Polished Brass
ADA Compliant
false
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation
Mounting Type
Deck Mount
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
6.06
Pullout Spray
false
Theme
Traditional
Faucet Centers
4 to 8
Pop Up Rod Item#
KBPR952
Handles Included
true
Installation Type
Widespread
Cold Handle Item#
KBH722AXC
Item Weight (lbs)
6.06
Handle Flange Item#
KBHF952
Hot Handle Item#
KBH722AXH
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Collection
Victorian
Sidespray
false
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Style
Cross

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.