KB947ALSB Mini-Widespread Bathroom Faucet with Retail Pop-Up, Brushed Brass
- Mfr # KB947ALSB
- Zoro # G302835741
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Weight
6.06
Finish
Brushed Brass
Width
3.38
Material
Brass
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB947ALSB
- Zoro #
- G302835741
- UPC #
- 663370523625
- Country of Origin
- Taiwan, Province of China
- Weight
- 6.06
- Finish
- Brushed Brass
- Material
- Brass
- Features
- Color
- Brushed Brass
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
Dimensions
- Width
- 3.38
- Length
- 4.44
- Height
- 2.06
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.