Shop KINGSTON BRASS

FSC8939ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # FSC8939ZX
  • Zoro # G3052579

product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Polished Nickel
Length
10.38
Valve Type
Ceramic Disc Cartridge
Height
9.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FSC8939ZX
Zoro #
G3052579
UPC #
663370655807
Country of Origin
Taiwan, Province of China
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Nickel
Number of Handles
2
Material
Brass;Metal
Item
Widespread Bathroom Faucet
ADA Compliant
false
Mounting Type
Deck Mount
Weight
6.06
Theme
Modern
Cold Handle Item#
KBH8966ZXC
Handle Flange Item#
KBHF8956NDL
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Hose Included
false
Hot Handle Item#
KBH8966ZXH
Faucet Holes
3
Cold Cartridge Item#
FSCRP1971CC
Faucet Centers
8 to 16
Handle Style
Cross
Spout Flange Item#
KSSF8936
Item Weight (lbs)
6.06
Collection
Millennium
Hot Cartridge Item#
FSCRP1971HC
Pop Up Rod Item#
FSCPR8969
Drain Included
Yes
Handles Included
true
Installation Type
Widespread

Dimensions

Length
10.38
Height
9.5
Width
6.81
Item Length (Inch)
10.38
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Width (Inch)
6.81

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.