KB949AL Victorian Mini-Widespread Bathroom Faucet, Nickel/ Brass

  • Mfr # KB949AL

  • Zoro # G3069984


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
4.5
Color
Brushed Nickel/Polished Brass
Width
3.5
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB949AL
Zoro #
G3069984
UPC #
663370003264
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.5
Width
3.5
Height
2.06
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel/Polished Brass
ADA Compliant
true
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Finish
Brushed Nickel/Polished Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Weight
5.59
Theme
Traditional
Installation Type
Widespread
Collection
Victorian
Item Weight (lbs)
5.59
Handle Flange Item#
KBHF952
Pop Up Rod Item#
KBPR952
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Faucet Holes
3
Drain Included
Yes
Faucet Centers
4 to 8
Sidespray
false
Handles Included
true
Hot Handle Item#
KBH609ALH
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KBH609ALC

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.