KB952PX Victorian Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB952PX

  • Zoro # G3072084


product price: $176.39
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Twin Porcelain Cross Handles, Includes Matching Finish Pop-Up Drain
Valve Type
Washerless Cartridge
Length
8
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB952PX
Zoro #
G3072084
UPC #
663370122262
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
3.38
Width
4.44
Item Width (Inch)
4.44
Item Length (Inch)
8
Item Height (Inch)
3.38

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Twin Porcelain Cross Handles, Includes Matching Finish Pop-Up Drain
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
false
Color
Polished Brass
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Brass
Weight
5.84
Theme
Traditional
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.84
Handles Included
true
Faucet Holes
3
Hot Handle Item#
KBH722PXH
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Pop Up Rod Item#
KBPR952
Sidespray
false
Tee Item#
KBTE961
Drain Included
Yes
Handle Flange Item#
KBHF952
Collection
Victorian
Cold Handle Item#
KBH722PXC
Pullout Spray
false
Installation Type
Widespread

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.