Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB955 Magellan Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955

  • Zoro # G3078899


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Length
4.5
Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955
Zoro #
G3078899
UPC #
663370010057
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Max Deck Thickness
2

Details

Number of Handles
2
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Material
Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Weight
5.83
Spout Flow Rate (GPM)
1.2
Hose Included
false
Handles Included
true
Installation Type
Widespread
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Pulldown Spray
false
Tee Item#
KBTE961
Collection
Magellan
Cold Handle Item#
KBH625C
Pop Up Rod Item#
KBPR955
Item Weight (lbs)
5.83
Hot Handle Item#
KBH625H
Handle Style
Lever
Faucet Centers
4 to 8
Theme
Traditional
Drain Included
Yes
Handle Flange Item#
KBHF955
Faucet Holes
3

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Magellan mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.