KB955APL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955APL

  • Zoro # G3069966


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB955APL
Zoro #
G3069966
UPC #
663370448898
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.38
Length
4.44
Item Width (Inch)
3.38
Item Height (Inch)
2.06
Item Length (Inch)
4.44

Details

Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Number of Handles
2
Color
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Weight
5.32
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Hose Included
false
Faucet Centers
4 to 8
Handle Style
Lever
Item Weight (lbs)
5.32
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF955
Pop Up Rod Item#
KBPR955
Cold Handle Item#
FSCH1975APLC
Collection
American Patriot
Hot Handle Item#
FSCH1975APLH
Faucet Holes
3
Handles Included
true
Drain Included
Yes
Tee Item#
KBTE961
Theme
Traditional

Description

Orchestrated with the flow of the ever-present porcelain lever handles, this faucet prevails a whimsical tune of design to accompany its traditional detailing. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Patriot mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Add a hint of vintage styling to your household with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.