Shop KINGSTON BRASS

KB955FL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955FL
  • Zoro # G3058565

product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Length
4.5
Mounting Type
Deck Mount
Width
3.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB955FL
Zoro #
G3058565
UPC #
663370122293
Country of Origin
Taiwan, Province of China
Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass
ADA Compliant
true
Finish
Oil Rubbed Bronze
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.84
Collection
Royale
Installation Type
Widespread
Handle Flange Item#
KBHF955
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8625C
Hot Handle Item#
KBH8625H
Handles Included
true
Faucet Holes
3
Pullout Spray
false
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8
Handle Style
Lever
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR955
Sidespray
false
Theme
Traditional
Item Weight (lbs)
5.84

Dimensions

Length
4.5
Width
3.5
Height
2.06
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.