KB955NL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB955NL

  • Zoro # G3062318


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Length
4.44
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB955NL
Zoro #
G3062318
UPC #
663370448928
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.44
Width
3.38
Item Width (Inch)
3.38
Item Length (Inch)
4.44
Item Height (Inch)
2.06

Details

Features
Solid Brass, Zinc Alloy and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini-Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Inlet Connection, 2" Spout Clearance, 4-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Weight
5.32
Pop Up Rod Item#
KBPR955
Item Weight (lbs)
5.32
Hot Handle Item#
KBH2605NLH
Handle Flange Item#
KBHF955
Tee Item#
KBTE961
Faucet Holes
3
Cold Handle Item#
KBH2605NLC
Theme
Traditional
Faucet Centers
4 to 8
Installation Type
Widespread
Collection
Naples
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hose Included
false

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Naples mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.