KB956PX Victorian Mini-Widespread Bathroom Faucet, Antique Copper

  • Mfr # KB956PX

  • Zoro # G3066420


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Length
8
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB956PX
Zoro #
G3066420
UPC #
663370676857
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
4.44
Height
3.38
Item Length (Inch)
8
Item Width (Inch)
4.44
Item Height (Inch)
3.38
Max Deck Thickness
1.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
Finish
Antique Copper
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Color
Antique Copper
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Dual porcelain cross handle for easy rotation, Includes matching finish pop-up drain
Weight
5.84
Installation Type
Widespread
Cold Handle Item#
KBH726PXC
Pop Up Rod Item#
KBPR956
Hot Handle Item#
KBH726PXH
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Handles Included
true
Faucet Centers
4 to 16
Tee Item#
KBTE961
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
5.84
Drain Included
Yes
Handle Flange Item#
KBHF956
Theme
Traditional
Collection
Victorian
Hose Included
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Style
Cross

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.