Shop KINGSTON BRASS
See all product information
Create Account
KB958ACL Mini-Widespread Bathroom Faucet with Plastic Pop-Up, Brushed Nickel
- Mfr # KB958ACL
- Zoro # G402835870
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
Features
Height
3.38
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB958ACL
- Zoro #
- G402835870
- UPC #
- 663370838675
- Country of Origin
- Taiwan, Province of China
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Features
- Color
- Brushed Nickel
- Weight
- 6.42
- Material
- Brass
- Finish
- Brushed Nickel
Dimensions
- Length
- 8
- Height
- 3.38
- Width
- 4.44
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Classic mini-widespread bathroom faucet with and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.