KB958PX Victorian Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB958PX

  • Zoro # G3077745


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Width
4.44
Length
8
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Twin Porcelain Cross Handles, Includes Matching Finish Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB958PX
Zoro #
G3077745
UPC #
663370122361
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Length
8
Height
3.38
Item Width (Inch)
4.44
Item Height (Inch)
3.38
Item Length (Inch)
8

Details

Finish
Brushed Nickel
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 2-3/16" spout clearance, 4-7-16" spout reach, 3-3/8" spout height, Twin Porcelain Cross Handles, Includes Matching Finish Pop-Up Drain
ADA Compliant
false
Material
Brass
Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Weight
5.84
Drain Included
Yes
Faucet Centers
4 to 8
Handle Style
Cross
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Tee Item#
KBTE961
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958
Handle Flange Item#
KBHF958
Collection
Victorian
Handles Included
true
Cold Handle Item#
KBH728PXC
Item Weight (lbs)
5.84
Installation Type
Widespread
Hot Handle Item#
KBH728PXH
Theme
Traditional

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Victorian mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cultivate the vintage European aura and its lasting durability within your own home with this stunning fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.