KB965PX Magellan Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965PX
  • Zoro # G3070824
product price: 
$
228.99
/ea
Free Shipping & Returns

Key Features

Width
5.75
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB965PX
Zoro #
G3070824
UPC #
663370118548
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Washerless Cartridge
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout clearance: 2-15/16", Spout reach: 5-3/4", Corrosion-resistant finish, Dual cross handles for easy rotation, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Weight
5.76
Collection
Magellan
Pullout Spray
false
Drain Included
Yes
Spout Flange Item#
KBSF965
Handle Style
Cross
Pulldown Spray
false
Theme
Traditional
Handle Flange Item#
KBHF955
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8 to 16
Cold Handle Item#
KBH725PXC
Sidespray
false
Hot Handle Item#
KBH725PXH
Installation Type
Widespread
Tee Item#
KBTE961
Item Weight (lbs)
5.76
Handles Included
true
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pop Up Rod Item#
KBPR955

Dimensions

Width
5.75
Height
4.06
Length
10
Item Height (Inch)
4.06
Item Length (Inch)
10
Max Deck Thickness
1.25
Item Width (Inch)
5.75

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews