KB965AKL Duchess Widespread Bathroom Faucet W/ Plastic Pop-Up, Bronze

  • Mfr # KB965AKL

  • Zoro # G3058739


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Height
4.06
Width
5.75
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965AKL
Zoro #
G3058739
UPC #
663370738708
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.06
Width
5.75
Length
14.38
Item Width (Inch)
5.75
Item Length (Inch)
14.38
Item Height (Inch)
4.06
Max Deck Thickness
1.5

Details

Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Material
Brass
Weight
5.95
Tee Item#
KBTE961
Hose Included
false
Handle Flange Item#
KBHF955
Installation Type
Widespread
Pop Up Rod Item#
KBPR955
Cold Handle Item#
FSCH1975AKLC
Collection
Duchess
Spout Flange Item#
KBSF965
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Holes
3
Item Weight (lbs)
5.95
Handles Included
true
Hot Handle Item#
FSCH1975AKLH
Theme
Traditional
Drain Included
Yes
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.