KB965KL Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB965KL

  • Zoro # G3072790


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB965KL
Zoro #
G3072790
UPC #
663370076596
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.75
Height
2.31
Width
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4

Details

Finish
Oil Rubbed Bronze
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Weight
5.43
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Sidespray
false
Hose Included
false
Theme
Traditional
Handle Flange Item#
KBHF955
Handles Included
true
Collection
Magellan
Spout Flange Item#
KBSF965
Item Weight (lbs)
5.43
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Hot Handle Item#
KBH2605KLH
Installation Type
Widespread
Drain Included
Yes
Pop Up Rod Item#
KBPR955
Cold Handle Item#
KBH2605KLC
Pulldown Spray
false

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.