Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB967AKLSB Widespread Bathroom Faucet with Plastic Pop-Up, Brushed Brass

  • Mfr # KB967AKLSB

  • Zoro # G402836617


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Length
14.38
Material
Brass
Color
Brushed Brass
Weight
5.95
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB967AKLSB
Zoro #
G402836617
UPC #
663370786716
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.38
Width
5.75
Height
4.06

Details

Material
Brass
Color
Brushed Brass
Weight
5.95
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Brass

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.